Shop All Water Filtration Faucets
Kingston Brass
KS8193NYL Single-Handle Cold Water Filtration Faucet, Antique Brass
Mfr # KS8193NYL
Zoro # G803055679
product price: $87.72
/ea
Free Shipping & Returns
$87.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- Finish Antique Brass
- Includes Faucet; Mounting Hardware
- Features Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8193NYL
- Zoro # G803055679
- UPC # 663370559044
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Height | 1.69 |
Width | 5.88 |
Length | 11.13 |
Details
Number of Handles | 1 |
Finish | Antique Brass |
Includes | Faucet; Mounting Hardware |
Features | Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems |
Valve Type | Ceramic Disc Cartridge |
Color | Antique Brass |
Weight | 1.84 |
Material | Brass |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tube Clamp Kit, Mounting Rail, 3/8 In (RN1095A)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 2 in Pipe Size (807-020)
- AMERICAN STANDARD Spout Clip Ring, Hampton (923012-0070A)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG12)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- CONCORD KS8191DL 1/4 Turn Water Filtration Faucet (KS8191DL)
- Kingston Brass Water Filtration Faucets