Shop All Water Filtration Faucets
Kingston Brass
KS8192DL Concord Single Handle Water Filtration Faucet, Polished Brass
Mfr # KS8192DL
Zoro # G3104108
product price: $86.42
/ea
Free Shipping & Returns
$86.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8192DL
- Zoro # G3104108
- UPC # 663370512759
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 1.81 |
Height | 11.13 |
Length | 5.88 |
Item Width (Inch) | 1.81 |
Item Height (Inch) | 11.13 |
Item Length (Inch) | 5.88 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (016654)
- BONOMI Electric Actuated, Butterfly, 6", NSF, 110AC (EN501S-003-6)
- RUVATI 30" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8310)
- ROEBIC Garbage Disposal Clnr Qt (GDCD-Q-6)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- MAGELLAN KS3195NML 1/4 Turn Water Filter Faucet (KS3195NML)
- Kingston Brass Water Filtration Faucets