Shop All Water Filtration Faucets
Kingston Brass
KS8191NYL New York Single-Handle Cold Water Filtration Faucet, Chrome
Mfr # KS8191NYL
Zoro # G3105824
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8191NYL
- Zoro # G3105824
- UPC # 663370559020
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 5.88 |
Height | 1.69 |
Length | 11.13 |
Item Width (Inch) | 5.88 |
Item Length (Inch) | 11.13 |
Item Height (Inch) | 1.69 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS SPLIT COUPLER 8"" (0811AA)
- B & K Thermal Expnsn Tank 4.5G (60023)
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- MODINE 5H73035 Prop Fan Timer (5H73035)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- Kingston Brass Kitchen Faucets & Accessories