Shop All Water Filtration Faucets
Kingston Brass
KS8190NKL Nustudio Sgl-Handle Cold Water Filtration Faucet, Matte Blk
Mfr # KS8190NKL
Zoro # G3109787
product price: $87.72
/ea
Free Shipping & Returns
$87.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Width 5.88
- Features Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8190NKL
- Zoro # G3109787
- UPC # 663370558931
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 5.88 |
Height | 1.69 |
Length | 11.13 |
Item Height (Inch) | 1.69 |
Item Length (Inch) | 11.13 |
Item Width (Inch) | 5.88 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Connector, 1/8In, Barbed, Nylon, PK25 (5RKW7)
- HAWS Air Control Valve (5881)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-CHR)
- Kingston Brass Water Filtration Faucets