Shop All Water Filtration Faucets
Kingston Brass
KS8190CTL 1/4 Turn Water Filtration Faucet, Matte Black
Mfr # KS8190CTL
Zoro # G3108466
product price: $86.42
/ea
Free Shipping & Returns
$86.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Height 11.13
- Width 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8190CTL
- Zoro # G3108466
- UPC # 663370512780
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Height | 11.13 |
Width | 2.19 |
Length | 5.88 |
Item Length (Inch) | 5.88 |
Item Height (Inch) | 11.13 |
Item Width (Inch) | 2.19 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Escutcheon - (141002)
- LEGEND VALVE 1-1/4" BLACK 90 ELBOW (350-006)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- LEGEND VALVE 6 PORT SS MANIFOLD /W PURGE (8330P-10-6)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel (K6196)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- Kingston Brass Kitchen Faucets & Accessories