Shop All Bathtub Faucets
Kingston Brass
KS8137DPL Freestanding Tub Faucet with Hand Shower, Brushed Brass
Mfr # KS8137DPL
Zoro # G202836220
product price: $1,017.25
/ea
Free Shipping & Returns
$1,017.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13.23
- Width 9.31
- Includes Faucet; Mounting Hardware
- Height 6.69
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8137DPL
- Zoro # G202836220
- UPC # 663370770609
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Width | 9.31 |
Height | 6.69 |
Length | 42.19 |
Details
Weight | 13.23 |
Finish | Brushed Brass |
Includes | Faucet; Mounting Hardware |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Freestanding floor mount installation, 1/2"-14 NPS connection under floor, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 32-3/8" spout clearance, 9-5/16" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Brushed Brass |
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Paris freestanding tub faucet with hand shower will surely complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Membrane, 27 Nozzle (1083258)
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- ACORN CONTROLS Flow Control Washer, 3/8 in Dia, Black (0469-020-001)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- Kingston Brass Bathtub Faucets