Shop All Bathtub Faucets
Kingston Brass
KS8130DKL Freestanding Tub Faucet with Hand Shower, Matte Black
Mfr # KS8130DKL
Zoro # G202835827
product price: $1,017.25
/ea
Free Shipping & Returns
$1,017.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42.19
- Height 6.69
- Width 9.31
- Weight 15.3
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8130DKL
- Zoro # G202835827
- UPC # 663370770555
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Length | 42.19 |
Height | 6.69 |
Width | 9.31 |
Details
Weight | 15.3 |
Color | Matte Black |
Features | Solid brass construction, Freestanding design mounts to floor with included mounting kit, Overall Height: 42-3/16", 9-5/16" spout reach, 35-3/4" spout height, 32-3/8" spout clearance to floor, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 1.8 GPM/26.5 LPM hand shower flow rate at 80 PSI |
Material | Brass |
Includes | Faucet; Mounting Hardware |
Finish | Matte Black |
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kaiser freestanding tub faucet with hand shower will surely complete your refined bathroom decorum with the help of its premium, glistening matte black finish and hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2657R)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (409025)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RD)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHF75)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- Kingston Brass Bathtub Faucets