Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8127BX Metropolitan 2-Handle 8" Wall Mount Bathroom Faucet, Brass
Mfr # KS8127BX
Zoro # G3070648
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Brushed Brass
- Number of Handles 2
- Weight 6.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8127BX
- Zoro # G3070648
- UPC # 663370614774
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 3.06 |
Length | 10.94 |
Width | 7.63 |
Item Length (Inch) | 10.94 |
Item Height (Inch) | 3.06 |
Item Width (Inch) | 7.63 |
Description
This faucet provides beauty and magnificence with its subtle detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Metropolitan 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 1/2 in Pipe Size (438421)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA3)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L (LH05005)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- VINTAGE KS3248AX 8-Inch Center Wall Mount Bathroom Faucet (KS3248AX)
- Kingston Brass Wall Mounted Bathroom Faucets