Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8125CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Bronze
Mfr # KS8125CML
Zoro # G3056158
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8125CML
- Zoro # G3056158
- UPC # 663370614569
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 3.06 |
Length | 12.5 |
Width | 7 |
Item Height (Inch) | 3.06 |
Item Length (Inch) | 12.5 |
Item Width (Inch) | 7 |
Description
Embellish your home with the swankiness and elegance that this faucet provides. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Manhattan 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE SELF STICK FELT BLANKET (9433)
- KOHLER Assembly, Shower Head (1415030-BN)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- ZORO SELECT Robe Hook, Chrome, 1-7/16" H (15241)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- Kingston Brass Wall Mounted Bathroom Faucets