Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8121ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Chrome
Mfr # KS8121ML
Zoro # G3061024
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.25
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8121ML
- Zoro # G3061024
- UPC # 663370614620
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Length | 12.5 |
Height | 3.06 |
Width | 7 |
Item Width (Inch) | 7 |
Item Length (Inch) | 12.5 |
Item Height (Inch) | 3.06 |
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Milano 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48017)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- T&S BRASS Waste Valve Parts kit (B39K)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CX06)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3559LF-BLWL)
- Kingston Brass Wall Mounted Bathroom Faucets