Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black
Mfr # KS8120ML
Zoro # G3069290
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Matte Black
- Number of Handles 2
- Weight 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8120ML
- Zoro # G3069290
- UPC # 663370614668
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 3.06 |
Width | 7 |
Length | 12.5 |
Item Width (Inch) | 7 |
Item Height (Inch) | 3.06 |
Item Length (Inch) | 12.5 |
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Milano 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA BUSHING ABS 4"" SPIGXHUB (ABS001180600)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- MUELLER Ball Vlv Brss Sweat 3/4" (119-4-34)
- APACHE Std Worm Gear Clamp, 11/16" to 1-1/4" (48002005)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS215C Adjustable Center Wall Mount Bathroom Faucet (KS215C)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KIBI Circular Single Handle Wall Mounted Bathroom Sink Faucet, Brushed Nickle (KBF1023BN)
- Kingston Brass Bathroom Sink Faucets & Accessories