Shop All Roman Bathub Faucets
Kingston Brass
KS8057BEX Wall Mount Tub Faucet, Brushed Brass
Mfr # KS8057BEX
Zoro # G402837836
product price: $422.47
/ea
Free Shipping & Returns
$422.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.19
- Height 3.06
- Includes Faucet;Mounting Hardware
- Finish Brushed Brass
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8057BEX
- Zoro # G402837836
- UPC # 663370888915
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Width | 11.19 |
Height | 3.06 |
Length | 11 |
Details
Includes | Faucet;Mounting Hardware |
Finish | Brushed Brass |
Material | Brass |
Weight | 6.2 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Minimum 11-3/16" spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Includes valve and trim |
Color | Brushed Brass |
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Essex wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Adjustable Relief Valve, 1 In, 100 psi (0019-E11-MG0100)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-B-08-SS)
- AMERICAN STANDARD Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2854.016.020)
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365DFL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365ZX)
- KINGSTON BRASS KS3028KL Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028KL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- Kingston Brass Bathtub Faucets & Accessories