Shop All Roman Bathub Faucets
Kingston Brass
KS8047RX Wall Mount Tub Faucet, Brushed Brass
Mfr # KS8047RX
Zoro # G502837330
product price: $422.47
/ea
Free Shipping & Returns
$422.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.06
- Includes Faucet;Mounting Hardware
- Finish Brushed Brass
- Color Brushed Brass
- Width 13.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8047RX
- Zoro # G502837330
- UPC # 663370889547
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 3.06 |
Width | 13.19 |
Length | 11.5 |
Details
Includes | Faucet;Mounting Hardware |
Finish | Brushed Brass |
Color | Brushed Brass |
Weight | 6.2 |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Minimum 13-3/16" spout reach, Wheel handle style, Corrosion-resistant finish, Designed for long-lasting durability, Includes valve and trim |
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Belknap wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual wheel handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1/2" Wall, 7-Series for Elastomeric (724212)
- BRASS CRAFT SERVICE PARTS Brass Craft Service Parts 250693 2.5 in. Master Plumber Toilet Seat Hinge Bolts - white (250693)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385000.002)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Tub Filler Faucet, Polished Brass, Deck (KSK3332NLTR)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365NL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- MOEN Two-Handle Roman Tub Faucet Oil Rubbed Bronze (T933ORB)
- Kingston Brass Bathtub Faucets & Accessories