Shop All Roman Bathub Faucets
Kingston Brass
KS8040ZX Wall Mount Tub Faucet, Matte Black
Mfr # KS8040ZX
Zoro # G202837128
Free Shipping & Returns
$412.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 13.19
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 13-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Includes valve and trim
- Includes Faucet;Mounting Hardware
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS8040ZX
- Zoro # G202837128
- UPC # 663370889295
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Width | 13.19 |
Height | 3.06 |
Length | 11.06 |
Details
Finish | Matte Black |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 13-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Includes valve and trim |
Includes | Faucet;Mounting Hardware |
Color | Matte Black |
Material | Brass |
Weight | 6.2 |
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Millennium wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- MOEN Two-Handle Roman Tub Faucet (T623)
- Kingston Brass Roman Bathub Faucets