Shop All Roman Bathub Faucets
Kingston Brass
KS8040CML Wall Mount Tub Faucet, Matte Black
Mfr # KS8040CML
Zoro # G602836677
product price: $402.97
/ea
Free Shipping & Returns
$402.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Weight 6.2
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 13-3/16" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Includes valve and trim
- Finish Matte Black
- Width 13.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8040CML
- Zoro # G602836677
- UPC # 663370889202
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Width | 13.19 |
Height | 3.06 |
Length | 12.5 |
Details
Includes | Faucet;Mounting Hardware |
Weight | 6.2 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 13-3/16" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Includes valve and trim |
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Manhattan wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Eaf1004 Hnd/Mixer Cartr Kit 250/275 Fct (3335019)
- RHEEM-RUUD 19.9 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP20 277V)
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- LEGEND VALVE 1/2 PEX x 3/8 x 3/8 T587N L (114-406NL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- CAMBRIDGE PLUMBING Complete Plumbing Package For Deck Mount Claw Foot Tub (CAM684D-PKG-ORB)
- Kingston Brass Bathtub Faucets & Accessories