Shop All Roman Bathub Faucets
Kingston Brass
KS8040BEX Wall Mount Tub Faucet, Matte Black
Mfr # KS8040BEX
Zoro # G402836976
product price: $422.47
/ea
Free Shipping & Returns
$422.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.06
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 13-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Includes valve and trim
- Length 11
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8040BEX
- Zoro # G402836976
- UPC # 663370889172
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 3.06 |
Length | 11 |
Width | 13.19 |
Details
Finish | Matte Black |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 13-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Includes valve and trim |
Color | Matte Black |
Weight | 6.2 |
Material | Brass |
Includes | Faucet;Mounting Hardware |
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Essex wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Pp Battery Case For Tey1Dnc42 Lloyd Urin (THU3005)
- APOLLO VALVES Ball Valve, 3/8 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10201)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- Kingston Brass Bathtub Faucets & Accessories