Shop All Roman Bathub Faucets
Kingston Brass
KS8027NX Two-Handle Wall Mount Tub Faucet, Brushed Brass
Mfr # KS8027NX
Zoro # G002835829
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Width 10
- Height 3.06
- Finish Brushed Brass
- Length 11.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS8027NX
- Zoro # G002835829
- UPC # 663370840029
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Width | 10 |
Height | 3.06 |
Length | 11.19 |
Details
Color | Brushed Brass |
Finish | Brushed Brass |
Weight | 6.59 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT female inlet connections, Maximum 10-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean |
Includes | Faucet;Mounting Hardware |
Material | Brass |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Hamilton two-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (4-4 SVE-B)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 30psi, Bronze (1060705)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- Kingston Brass Bathtub Faucets & Accessories