Shop All Roman Bathub Faucets
Kingston Brass
KS8022NX Two-Handle Wall Mount Tub Faucet, Polished Brass
Mfr # KS8022NX
Zoro # G802835678
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.19
- Color Polished Brass
- Width 10
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT female inlet connections, Maximum 10-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
- Includes Faucet;Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8022NX
- Zoro # G802835678
- UPC # 663370840005
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Length | 11.19 |
Width | 10 |
Height | 3.06 |
Details
Color | Polished Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT female inlet connections, Maximum 10-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean |
Includes | Faucet;Mounting Hardware |
Weight | 6.59 |
Material | Brass |
Finish | Polished Brass |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Hamilton two-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye, Hub, 3 in Pipe Size (1WJU3)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, PTFE (T04150)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- MOEN Two-Handle Roman Tub Faucet (T990)
- Kingston Brass Bathtub Faucets & Accessories