Shop All Bathroom Sink Faucets
Kingston Brass
KS7971TAL Bridge Bathroom Faucet, Polished Chrome
Mfr # KS7971TAL
Zoro # G3053245
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 7.56
- Length 13.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7971TAL
- Zoro # G3053245
- UPC # 663370438929
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 13.88 |
Height | 10.56 |
Width | 4.69 |
Item Length (Inch) | 10.75 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 8 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Tudor Bridge Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-97)
- SIKA Ultimate Grab Polyurethane Construction Adhesive 10.1 oz (476098)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-230)
- LEGEND VALVE 1-1/2" BLACK SQUARE HEAD PLUG (350-407C)
- KINGSTON BRASS CC8L1 Basin Faucet (1)CCMX1CSH (1)CCMX1CSC, Polished Chrome (CC8L1)
- KINGSTON BRASS Bidet Faucet, Polished Brass (KB6322NDL)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KINGSTON BRASS Magellan Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Chrome (KB321)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-L12ABCP)
- Kingston Brass Bathroom Sink Faucets & Accessories