Shop All Kitchen Faucets
Kingston Brass
KS7808TPLBS Widespread Kitchen Faucet, Brushed Nickel
Mfr # KS7808TPLBS
Zoro # G3086510
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-1/4" Spout Clearance, 9-7/8" Spout Reach, Includes Brass Side Sprayer, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
- Includes Faucet; Mounting Hardware; Side Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS7808TPLBS
- Zoro # G3086510
- UPC # 663370098062
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 9.88 |
Height | 2.75 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 9.88 |
Item Length (Inch) | 12 |
Description
This faucet is the perfect embodiment of the traditional portrait of early American stylings. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 1-1/2" Galvanized Steel Pipe Nipple (50715)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- SHARKBITE Ball Valve, 1 x 3/4 in Connection, IPS x CTS, 200 psi Pressure, Lever Actuator, Brass Body (25551LFA)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- KINGSTON BRASS KS8792CML Manhattan Centerset Kitchen Faucet, Polished Brass (KS8792CML)
- KINGSTON BRASS KS8711CTLLS Continental Single-Handle 8" Centerset Kitchen Faucet, Chrm (KS8711CTLLS)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- KINGSTON BRASS GSS7705ACLSP Kitchen Faucet Sprayer for GS7705ACLSP with GS8715CTLSP (GSS7705ACLSP)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- Kingston Brass Kitchen Faucets