Shop All Kitchen Faucets
Kingston Brass
KS7798TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Brushed Nickel
Mfr # KS7798TALBS
Zoro # G3098824
product price: $526.47
/ea
Free Shipping & Returns
$526.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware
- Features High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 12-1/8" spout clearance, 7-3/4" spout reach, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7798TALBS
- Zoro # G3098824
- UPC # 663370439070
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 16.81 |
Width | 7.75 |
Item Width (Inch) | 7.75 |
Item Height (Inch) | 16.81 |
Item Length (Inch) | 13.88 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- KORKY Tank to Bowl Gasket, Fits 2" Tank, Red (464BP)
- KOHLER 2F Pulldown (1358706-VS)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 4"" (0462AA)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792ALBS)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KB1791TALLS)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- KINGSTON BRASS KB781 Vista Centerset Kitchen Faucet, Polished Chrome (KB781)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-2MB)
- Kingston Brass Kitchen Faucets