Shop All Kitchen Faucets
Kingston Brass
KS7795ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Brnz
Mfr # KS7795ALBS
Zoro # G3096259
product price: $500.47
/ea
Free Shipping & Returns
$500.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7795ALBS
- Zoro # G3096259
- UPC # 663370318221
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 7.75 |
Height | 16.81 |
Item Width (Inch) | 7.75 |
Item Length (Inch) | 13.5 |
Item Height (Inch) | 16.81 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Portable Tribench, 36" H (70752)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1160 5)
- KOHLER Reach-Up Toilet Seat (1422716-0)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA3)
- KINGSTON BRASS KS7792ALBS English Country Kitchen Bridge Faucet W/ Sprayer, Brass (KS7792ALBS)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8192DL)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BPLBS)
- KINGSTON BRASS KS1171AL Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AL)
- KINGSTON BRASS KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome (KS3781PL)
- ALFI BRAND Polished Chrome Kitchen Faucet with Black Rubber Stem (ABKF3001-PC)
- Kingston Brass Kitchen Faucets & Accessories