Shop All Centerset Bathroom Faucets
Kingston Brass
KS7618FL 4" Centerset Bathroom Faucet, Brushed Nickel
Mfr # KS7618FL
Zoro # G3063779
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.04
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7618FL
- Zoro # G3063779
- UPC # 663370114908
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 4.75 |
Length | 6.38 |
Width | 6 |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 6 |
Item Length (Inch) | 6.38 |
Description
Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 72"x15" (3803-09-H1-OCC11)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (NP1)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (837-251)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- KINGSTON BRASS 4" Centerset Single, Handle Bathroom Faucet, Brushed Nickel (KB3408BL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6542LP)
- KINGSTON BRASS KB8611DPL 4" Centerset Bathroom Faucet, Polished Chrome (KB8611DPL)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4K-BMB)
- Kingston Brass Bathroom Sink Faucets & Accessories