Shop All Centerset Bathroom Faucets
Kingston Brass
KS7612PX 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KS7612PX
Zoro # G3075164
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 4.04
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7612PX
- Zoro # G3075164
- UPC # 663370114694
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.38 |
Height | 4.75 |
Width | 6 |
Item Height (Inch) | 4.75 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 6 |
Description
Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID MegaPress(R) Jaw Kit, 27" L x 9-1/2" H (60638)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/8" Pipe Size, MNPT (9850-003)
- KOHLER Stem Extension (1015412)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 75m, PK20 (KO75K2S-75)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621YL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB548)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB161LP)
- AMERICAN STANDARD Monterrey 4 in. Centerset 2-Handle High-Arc Bathroom Faucet in Chrome (7500.170.002)
- Kingston Brass Bathroom Sink Faucets & Accessories