Shop All Centerset Bathroom Faucets
Kingston Brass
KS7612GL 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KS7612GL
Zoro # G3062485
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.04
- Color Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7612GL
- Zoro # G3062485
- UPC # 663370114809
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 5 |
Length | 6.37 |
Width | 6 |
Item Width (Inch) | 6 |
Item Height (Inch) | 5 |
Item Length (Inch) | 6.37 |
Description
The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 1 Hole, Stainless, Scrub Sink (5320)
- ZORO SELECT 3/4" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE1)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-125)
- MANSFIELD Flush Valve Seal for No. 210/211 Watersaver (206300030)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5541YL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5611YL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- KINGSTON BRASS KS8641DX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641DX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KS2612BX)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- Kingston Brass Centerset Bathroom Faucets