Shop All Centerset Bathroom Faucets
Kingston Brass
KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS7611BAL
Zoro # G3076966
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.04
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7611BAL
- Zoro # G3076966
- UPC # 663370251764
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 6 |
Height | 4.75 |
Length | 6.38 |
Item Height (Inch) | 4.75 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 6 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- ZORO SELECT 1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-088)
- ASCO Valve Rebuild Kit (302274)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- KINGSTON BRASS KS1602GL 4" Centerset Bathroom Faucet, Polished Brass (KS1602GL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- KINGSTON BRASS KS4641CML 4" Centerset Bathroom Faucet, Polished Chrome (KS4641CML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl (KS8668ZX)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-7220)
- Kingston Brass Centerset Bathroom Faucets