Shop All Bathroom Sink Faucets
Kingston Brass
KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel
Mfr # KS7418BL
Zoro # G3076738
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Brushed Nickel
- Number of Handles 1
- Weight 5.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7418BL
- Zoro # G3076738
- UPC # 663370453823
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 5 |
Width | 6.25 |
Length | 7.38 |
Item Width (Inch) | 6.25 |
Item Height (Inch) | 5 |
Item Length (Inch) | 7.38 |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet with brass pop-up and deck plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor (T97328-4-BN)
- KOHLER Drain Gasket (29061)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS KB308 Victorian Bidet Faucet W/ Brass Pop-Up, Brushed Nickel (KB308)
- KINGSTON BRASS KS1491BL Vessel Sink Faucet, Polished Chrome (KS1491BL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- KINGSTON BRASS KS7971TAL Bridge Bathroom Faucet, Polished Chrome (KS7971TAL)
- KINGSTON BRASS NS8410DKL Single-Handle Vessel Sink Faucet, Black Stainless Steel (NS8410DKL)
- Kingston Brass Bathroom Sink Faucets