Shop All Bathroom Sink Faucets
Kingston Brass
KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome
Mfr # KS7411DPL
Zoro # G3060260
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 1
- Weight 4.63
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS7411DPL
- Zoro # G3060260
- UPC # 663370329296
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 6.5 |
Width | 5 |
Height | 2.31 |
Item Width (Inch) | 5 |
Item Height (Inch) | 2.31 |
Item Length (Inch) | 6.5 |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ZORO SELECT Red. San. Tee, 4 In x 3 In Hub (1WHU7)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-4A2-0)
- ZORO SELECT 3/4" Male NPT Steel Magnetic Square Head Plug Class 150 (4054121)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- KINGSTON BRASS KB321LL Bidet Faucet, Polished Chrome (KB321LL)
- KINGSTON BRASS KS3911PL Restoration Bathroom Bridge Faucet, Polished Chrome (KS3911PL)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB6321NDL)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- KINGSTON BRASS Bidet Faucet, Polished Brass (KB6322NDL)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- Kingston Brass Bathroom Sink Faucets & Accessories