Shop All Centerset Bathroom Faucets
Kingston Brass
KS7102PKX 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KS7102PKX
Zoro # G3061767
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 5.22
- Height 3.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7102PKX
- Zoro # G3061767
- UPC # 663370378744
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 3.63 |
Length | 6.38 |
Width | 4.94 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.94 |
Item Height (Inch) | 3.63 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Volume Control Valve Trim With Industrial Handle (T78025-9-BN)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94A20501)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505203)
- DIXON 1/4 in REGULATOR WATTS FRLFtS MINIATURE (R374-02CG)
- KINGSTON BRASS Naples, 4" Centerset Bathroom Faucet, Chrome/Polished Brass (KB2624B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3542BL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB3611NL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612BL)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621LP)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- Kingston Brass Bathroom Sink Faucets & Accessories