Shop All Centerset Bathroom Faucets
Kingston Brass
KS7102AX 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KS7102AX
Zoro # G3060446
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 5.22
- Height 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7102AX
- Zoro # G3060446
- UPC # 663370280856
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 2.38 |
Width | 3.63 |
Length | 6.38 |
Item Width (Inch) | 3.63 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 6.38 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (466-025)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 in x 3/4 in Pipe Size (407131)
- ZORO SELECT Flange, Steel, Weld Neck, 3/4 in Pipe Size (BULK-PF-498)
- KINGSTON BRASS KS4261ZX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261ZX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB528)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- KINGSTON BRASS KS4261DX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261DX)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- Kingston Brass Bathroom Sink Faucets & Accessories