Shop All Centerset Bathroom Faucets
Kingston Brass
KS7101BX 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS7101BX
Zoro # G3058285
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 5.22
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7101BX
- Zoro # G3058285
- UPC # 663370281044
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 3.63 |
Height | 2.38 |
Length | 6.38 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 3.63 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- KOHLER Spray Head (1430946-CP)
- KOHLER Strive 24" X 18-1/4" X 9-5/16" Under- (5286-NA)
- WATTS Valve Repair Kit, Watts 909, 2-1/2 to 3 In (909 2 1/2 - 3 Relief Valve)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- KINGSTON BRASS KB5614AL Restoration 4" Centerset Bathroom Faucet, Chrome/ Brass (KB5614AL)
- KINGSTON BRASS KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl (KS8668ZX)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- KINGSTON BRASS KS4261ZX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261ZX)
- KINGSTON BRASS KS3608PX 4" Centerset Bathroom Faucet, Brushed Nickel (KS3608PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- Kingston Brass Bathroom Sink Faucets & Accessories