Shop All Bathtub Faucets
Kingston Brass
KS7037DPL Freestanding Tub Faucet with Hand Shower, Brushed Brass
Mfr # KS7037DPL
Zoro # G602837285
product price: $945.75
/ea
Free Shipping & Returns
$945.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Length 42.19
- Width 10
- Color Brushed Brass
- Weight 13.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7037DPL
- Zoro # G602837285
- UPC # 663370770548
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Length | 42.19 |
Width | 10 |
Height | 6.69 |
Details
Finish | Brushed Brass |
Color | Brushed Brass |
Weight | 13.23 |
Material | Brass;Zinc Alloy |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Freestanding floor mount installation, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 34-1/16" spout clearance, 10" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Paris freestanding tub faucet with hand shower will surely complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and hand shower. The brass and zinc alloy construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC06)
- WATTS Steam Safety Relief Valve, 3-1/8 in. (0006277)
- ANVIL Hex Head Plug, Cast Iron, 1 1/4", Class 150 (0318901923)
- LEGEND VALVE 2" T-6802NL PRV BODY ONLY_BR (112-028NL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- Kingston Brass Bathtub Faucets & Accessories