Shop All Centerset Bathroom Faucets
Kingston Brass
KS7002TAL 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KS7002TAL
Zoro # G3064950
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.22
- Height 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS7002TAL
- Zoro # G3064950
- UPC # 663370280733
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 3.13 |
Width | 4.5 |
Length | 6.38 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 3.13 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK String Wound Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H (155358-75)
- TOTO Flexible Hose For Fill Valve In Wall Tan (THU479-A)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51403)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (526-AC31810)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB548)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB161LP)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- KINGSTON BRASS KS7618FL 4" Centerset Bathroom Faucet, Brushed Nickel (KS7618FL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5611YL)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- Kingston Brass Bathroom Sink Faucets & Accessories