Shop All Centerset Bathroom Faucets
Kingston Brass
KS7002GL 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KS7002GL
Zoro # G3073910
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.22
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7002GL
- Zoro # G3073910
- UPC # 663370280573
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4.5 |
Length | 6.38 |
Height | 2.75 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.5 |
Description
The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-Black (MLW8985)
- MOEN Posi-Temp(R) Tub/Shower (TL183)
- ZORO SELECT 1-1/2" Male NPT Black Forged Steel Hex Head Plug (1MNF9)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB2628LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB6251LP)
- KINGSTON BRASS KB8605 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8605)
- KINGSTON BRASS KS4261HX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261HX)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612PX)
- Kingston Brass Bathroom Sink Faucets & Accessories