Shop All Water Filtration Faucets
Kingston Brass
KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel
Mfr # KS6198DL
Zoro # G3109105
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant false
- Mounting Type Deck Mount
- Width 5.88
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS6198DL
- Zoro # G3109105
- UPC # 663370615108
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 5.88 |
Height | 11.06 |
Length | 2 |
Item Height (Inch) | 11.06 |
Item Length (Inch) | 2 |
Item Width (Inch) | 5.88 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (3930030)
- EVERFLOW Washing Machine Replacement Valve 1/2" Push-Fit Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541U)
- TOTO G500 Lid Assembly Ms970Cemfg Cotton (THU9493#01)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH15)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- Kingston Brass Kitchen Faucets & Accessories