Shop All Roman Bathub Faucets
Kingston Brass
KS6057DKL Wall Mount Tub Faucet, Brushed Brass
Mfr # KS6057DKL
Zoro # G202838095
product price: $415.97
/ea
Free Shipping & Returns
$415.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Length 14.63
- Weight 6.2
- Width 11.19
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 11-3/16" spout reach, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Includes valve and trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS6057DKL
- Zoro # G202838095
- UPC # 663370888137
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Length | 14.63 |
Width | 11.19 |
Height | 3.06 |
Details
Color | Brushed Brass |
Weight | 6.2 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 11-3/16" spout reach, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Includes valve and trim |
Material | Brass |
Finish | Brushed Brass |
Includes | Faucet;Mounting Hardware |
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kaiser wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN1AJKABCP)
- SWIFT GREEN FILTERS Replacement Water Filter for 3M 3US-AF01 and Whirlpool WHCF-SUF (SGF-AF01)
- HAUSEN 18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line (HA-WC-101)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365DFL)
- KINGSTON BRASS KS3028KL Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028KL)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2759-SS)
- Kingston Brass Roman Bathub Faucets