Shop All Roman Bathub Faucets
Kingston Brass
KS6050ZX Wall Mount Tub Faucet, Matte Black
Mfr # KS6050ZX
Zoro # G002836857
product price: $406.22
/ea
Free Shipping & Returns
$406.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.06
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 11-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Includes valve and trim
- Material Brass
- Weight 6.2
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS6050ZX
- Zoro # G002836857
- UPC # 663370887925
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 3.06 |
Width | 11.19 |
Length | 11.06 |
Details
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 11-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Includes valve and trim |
Material | Brass |
Weight | 6.2 |
Color | Matte Black |
Includes | Faucet;Mounting Hardware |
Finish | Matte Black |
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Millennium wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- B & K Probing Rod 4Ft (P27-004)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- MOEN Edgestone Single Robe Hook Bright Chrome (YB4603CH)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- Kingston Brass Roman Bathub Faucets