Shop All Roman Bathub Faucets
Kingston Brass
KS6048DKL Wall Mount Tub Faucet, Brushed Nickel
Mfr # KS6048DKL
Zoro # G002836888
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6.2
- Length 14.63
- Color Brushed Nickel
- Height 3.06
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 13-3/16" spout reach, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Includes valve and trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS6048DKL
- Zoro # G002836888
- UPC # 663370888632
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Length | 14.63 |
Height | 3.06 |
Width | 13.19 |
Details
Weight | 6.2 |
Color | Brushed Nickel |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT inlet connection, Minimum 13-3/16" spout reach, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Includes valve and trim |
Includes | Faucet;Mounting Hardware |
Material | Brass |
Finish | Brushed Nickel |
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kaiser wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-060-001)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48131)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042C)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- Kingston Brass Roman Bathub Faucets