Shop All Widespread Bathroom Faucets
Kingston Brass
KS5565TL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS5565TL
Zoro # G3076835
product price: $205.37
/ea
Free Shipping & Returns
$205.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5565TL
- Zoro # G3076835
- UPC # 663370071362
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10 |
Height | 3.38 |
Width | 4.75 |
Item Width (Inch) | 4.75 |
Item Length (Inch) | 10 |
Item Height (Inch) | 3.38 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In., FNPT (4371003780)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 16 in H, 35PK (TP6030-14)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB962ACL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- Kingston Brass Bathroom Sink Faucets & Accessories