Shop All Widespread Bathroom Faucets
Kingston Brass
KS5561NL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS5561NL
Zoro # G3069616
product price: $172.87
/ea
Free Shipping & Returns
$172.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Height 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5561NL
- Zoro # G3069616
- UPC # 663370071300
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 3.38 |
Width | 4.75 |
Length | 10 |
Item Length (Inch) | 10 |
Item Height (Inch) | 3.38 |
Item Width (Inch) | 4.75 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 2" 316 SS NIPPLE (316-062)
- ELKAY Remote Lever Handle, Residential 3 Hole Faucet, Remote Levr, Side Spray, Chro (LK3001CR)
- AMERICAN STANDARD Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2859.111.020)
- SHARKBITE SHARKBITE ELBOW 3/4"" LF (U256LFA)
- KINGSTON BRASS NS4466BX 8" Widespread Bathroom Faucet, Brass/Black Stainless Steel (NS4466BX)
- KINGSTON BRASS KC7062TAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062TAL)
- KINGSTON BRASS FSC8930DL Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk (FSC8930DL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KC7061PX Vintage 8" Widespread Bathroom Faucet, Polished Chrome (KC7061PX)
- Kingston Brass Bathroom Sink Faucets & Accessories