Shop All Water Filtration Faucets
Kingston Brass
KS5197NML Magellan Single-Handle Water Filtration Faucet, Brushed Brass
Mfr # KS5197NML
Zoro # G3099987
product price: $139.72
/ea
Free Shipping & Returns
$139.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5197NML
- Zoro # G3099987
- UPC # 663370565519
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 6.94 |
Height | 5.81 |
Length | 11.13 |
Item Width (Inch) | 6.94 |
Item Length (Inch) | 11.13 |
Item Height (Inch) | 5.81 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Foam Bath Seat (523-9816-0300)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT (BULK-CGF-283)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-BN)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- PERRIN & ROWE Edwardian Filter Kitchen Faucet (U.1621L-PN-2)
- Kingston Brass Kitchen Faucets & Accessories