Shop All Water Filtration Faucets
Kingston Brass
KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass
Mfr # KS5197AL
Zoro # G3098124
product price: $139.72
/ea
Free Shipping & Returns
$139.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5197AL
- Zoro # G3098124
- UPC # 663370565373
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 6.94 |
Height | 5.81 |
Length | 11.13 |
Item Height (Inch) | 5.81 |
Item Length (Inch) | 11.13 |
Item Width (Inch) | 6.94 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Filter Cartridge Iron Manganese Reducing Water Filter (FM25B)
- GUARDIAN EQUIPMENT Fs Plus Spray Head Assembly (AP470-110R)
- URREA Heavy duty chain pipe cutter 3/4” - 4-1/2” (4182)
- LIQUID FIRE 32 Oz. Drain Opener (LFQ12)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS KS6196NYL New York Single-Handle Cold Water Filtration Faucet, Nickel (KS6196NYL)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- KINGSTON BRASS KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass (KS5193BAL)
- KOHLER Wellspring Beverage Faucet (6665-AG-VS)
- Kingston Brass Water Filtration Faucets