Shop All Water Filtration Faucets
Kingston Brass
KS5193BAL Heirloom Single-Handle Water Filtration Faucet, Antique Brass
Mfr # KS5193BAL
Zoro # G3099165
product price: $139.72
/ea
Free Shipping & Returns
$139.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5193BAL
- Zoro # G3099165
- UPC # 663370565564
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 6.94 |
Height | 5.81 |
Length | 11.13 |
Item Length (Inch) | 11.13 |
Item Width (Inch) | 6.94 |
Item Height (Inch) | 5.81 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-VE2805ABCP)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (0984833101)
- RIDGID Press Tool Accessory Kit (66983)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS KS8190NKL Nustudio Sgl-Handle Cold Water Filtration Faucet, Matte Blk (KS8190NKL)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- Kingston Brass Water Filtration Faucets