Shop All Water Filtration Faucets
Kingston Brass
KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome
Mfr # KS5191BL
Zoro # G3087904
product price: $126.72
/ea
Free Shipping & Returns
$126.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Width 6.94
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5191BL
- Zoro # G3087904
- UPC # 663370565403
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Width | 6.94 |
Height | 5.81 |
Length | 11.13 |
Item Height (Inch) | 5.81 |
Item Width (Inch) | 6.94 |
Item Length (Inch) | 11.13 |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOALA KARE Table, Changing , Oval, Hor, Gray (KB308-01)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS10012)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 25m, PK5 (255140-75)
- KOHLER 8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology (13695-G-CP)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- KINGSTON BRASS KS8190NKL Nustudio Sgl-Handle Cold Water Filtration Faucet, Matte Blk (KS8190NKL)
- KINGSTON BRASS K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel (K6196)
- KINGSTON BRASS KS6196NYL New York Single-Handle Cold Water Filtration Faucet, Nickel (KS6196NYL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- NUWAVE FRENCH KS2191NFL Single Handle Water Filtration Faucet (KS2191NFL)
- Kingston Brass Water Filtration Faucets