Shop All Widespread Bathroom Faucets
Kingston Brass
KS4988ZX 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS4988ZX
Zoro # G3055214
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.62
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4988ZX
- Zoro # G3055214
- UPC # 663370284205
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.5 |
Length | 8 |
Height | 2.19 |
Item Height (Inch) | 2.19 |
Item Width (Inch) | 5.5 |
Item Length (Inch) | 8 |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS TEE INSERT POLY 3/4"" (1401007RMC)
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2", Inside Dia.: 1-61/64" (1056-150)
- SLOAN 2.2 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1027-A)
- SPEAKMAN 3 Way Ball Valve For Heat Traced Showers (RPG20-2000)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2979AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- KINGSTON BRASS KS5978FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5978FL)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- Kingston Brass Widespread Bathroom Faucets