Shop All Widespread Bathroom Faucets
Kingston Brass
KS4988DFL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS4988DFL
Zoro # G3055196
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4988DFL
- Zoro # G3055196
- UPC # 663370295058
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.5 |
Length | 5.5 |
Height | 2.13 |
Item Width (Inch) | 5.5 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 5.5 |
Description
Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (M23R30A)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 2 in x 1 1/2 in Pipe Size (1436251)
- CHICAGO FAUCET 8In Gn Spout W/ E35 Aerator (GN8AE35JKABCP)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ74793502-AFC-RF-L8-4-93717)
- KINGSTON BRASS KS4472NL 8" Widespread Bathroom Faucet, Polished Brass (KS4472NL)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- KINGSTON BRASS KB912AL English Country Widespread Bathroom Faucet, Polished Brass (KB912AL)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Vibrant Brushed Moderne Brass (35908-4K-2MB)
- Kingston Brass Widespread Bathroom Faucets