Shop All Widespread Bathroom Faucets
Kingston Brass
KS4981ML 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS4981ML
Zoro # G3054304
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4981ML
- Zoro # G3054304
- UPC # 663370037863
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.5 |
Length | 5.5 |
Height | 2.13 |
Item Width (Inch) | 5.5 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 5.5 |
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- KOHLER Spindle Bushing (21773)
- PARKER 1/2" Compression x MNPT Male Branch Tee (P8MT8)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- KINGSTON BRASS KC7067BAL Heirloom 8" Widespread Bathroom Faucet, Brushed Brass (KC7067BAL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976PL)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS FSC8950CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8950CML)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- Kingston Brass Bathroom Sink Faucets & Accessories