Shop All Widespread Bathroom Faucets
Kingston Brass
KS4948QL Milano Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS4948QL
Zoro # G3063429
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.55
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4948QL
- Zoro # G3063429
- UPC # 663370033018
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 4.5 |
Width | 4 |
Height | 2 |
Item Length (Inch) | 4.5 |
Item Height (Inch) | 2 |
Item Width (Inch) | 4 |
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Cart 25Mm 529 (974-0740)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- FEBCO FEBCO VAC REPAIR KIT 1"" (0953421)
- ZURN 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (34-SXL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- KINGSTON BRASS Widespread Bathroom Faucet with Brass PopUp, Brushed NickelPolished Brass (KS4469BX)
- PFISTER Lav 49 Ts W/S 3H 2Hdl Cr W/Mtl Pop-Up (LG49-TB0C)
- Kingston Brass Widespread Bathroom Faucets