Shop All Widespread Bathroom Faucets
Kingston Brass
KS4945ML Claremont Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS4945ML
Zoro # G3061399
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.55
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4945ML
- Zoro # G3061399
- UPC # 663370037764
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 4.5 |
Height | 1.94 |
Width | 3.38 |
Item Height (Inch) | 1.94 |
Item Length (Inch) | 4.5 |
Item Width (Inch) | 3.38 |
Description
Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont Widespread Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Slip Elb.ow Joint, 45 Deg, 1-1/4 (8477)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTBXS7)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- JONES STEPHENS 5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK54 (324 FT) (I61058)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- KINGSTON BRASS KC7168TAL 8" Widespread Bathroom Faucet, Brushed Nickel (KC7168TAL)
- Kingston Brass Bathroom Sink Faucets & Accessories