Shop All Centerset Bathroom Faucets
Kingston Brass
KS4641CML 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS4641CML
Zoro # G3077377
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.41
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4641CML
- Zoro # G3077377
- UPC # 663370047152
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 3.88 |
Width | 5 |
Length | 6.63 |
Item Length (Inch) | 6.63 |
Item Width (Inch) | 5 |
Item Height (Inch) | 3.88 |
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Manhattan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi (543EEBKMAA0050)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4FG9)
- KOHLER Awaken G110 Multifunction Handshower (72415-2MB)
- CHARLOTTE PIPE AND FOUNDRY TRAP U PVC DWV 2"" SXS (PVC007000800)
- KINGSTON BRASS KB605NML 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB605NML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS KS1602GL 4" Centerset Bathroom Faucet, Polished Brass (KS1602GL)
- KINGSTON BRASS KB8611DPL 4" Centerset Bathroom Faucet, Polished Chrome (KB8611DPL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3542BL)
- KINGSTON BRASS KB8645NFL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8645NFL)
- KINGSTON BRASS 4" Centerset Single, Handle Bathroom Faucet, Brushed Nickel (KB3408BL)
- Kingston Brass Bathroom Sink Faucets & Accessories